UV BLACK 8" MTG HD CABLE TIE 100/BAG

Item #: 0605009

Cat #: 93440

UPC: 783669001808

$ 22.83 EA
Company wide:
0 in stock
ILS 93440 UV BLACK 8IN MTG HD

Overview

ILS 93440 UV BLACK 8IN MTG HD
Also known as: 783669001808, 93440, ILS93440

Specifications

Color: Black
Length: 8 in
Material: Nylon
Standards: California Proposition 65
Color: Black
Material: Nylon
Length: 8 in
Standards: California Proposition 65