7.00" x 10.00" NO TRESPASSING VIOLATORS

Item #: 0605006

Cat #: PRS0710B7029

UPC: 613056074620

Call for price
Company wide:
0 in stock
Safety Sign, 7.00" H x10.00" W, 'NO TRESPASSING VIOLATORS WILL BE PROSECUTED' (legend), Polyethylene Plastic, Red/Black/White.

Overview

Safety Sign, 7.00" H x10.00" W, 'NO TRESPASSING VIOLATORS WILL BE PROSECUTED' (legend), Polyethylene Plastic, Red/Black/White.
Also known as: 613056074620, PRS0710B7029, PDTPRS0710B7029

Specifications

Color: Red, Black, White
Material: Polyethylene
Type: Safety Sign
Color: Red, Black, White
Type: Safety Sign
Material: Polyethylene