NATURAL 15" MTG HD CABLE TIE 100/BAG 0.3

Item #: 0604997

Cat #: 93390

UPC: 783669001853

$ 72.41 EA
Company wide:
0 in stock
ILS 93390 NATURAL 15IN MTG HD

Overview

ILS 93390 NATURAL 15IN MTG HD
Also known as: 783669001853, 93390, ILS93390

Specifications

Color: Natural
Length: 15 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 15 in