Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0604992

Cat #: GDB3060D

UPC: 786679048412

$ 601.66 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 60amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 60amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals
Also known as: 786679048412, GDB3060D, CUTGDB3060D

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 60
Interrupt Rating AC: 14 kA