NATURAL 15" MTG HD CABLE TIE 100/BAG 0.1

Item #: 0604986

Cat #: 93380

UPC: 783669001839

$ 61.17 EA
Company wide:
0 in stock
ILS 93380 NATURAL 15IN MTG HD

Overview

ILS 93380 NATURAL 15IN MTG HD
Also known as: 783669001839, 93380, ILS93380

Specifications

Color: Natural
Length: 12 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 12 in