NATURAL 12.6" MTG HD CABLE TIE100/BAG

Item #: 0604979

Cat #: 93350

UPC: 783669001815

$ 48.58 EA
Company wide:
0 in stock
ILS 93350 NATURAL 12.6IN MTG

Overview

ILS 93350 NATURAL 12.6IN MTG
Also known as: 783669001815, 93350, ILS93350

Specifications

Color: Natural
Standards: California Proposition 65
Length: 12.600 in
Color: Natural
Length: 12.600 in
Standards: California Proposition 65