NATURAL 7.9" PUSH MT CABLE TIE100/BAG

Item #: 0604974

Cat #: 93345

UPC: 783669001877

$ 21.14 EA
Company wide:
0 in stock
ILS 93345 NATURAL 7.9IN PUSH

Overview

ILS 93345 NATURAL 7.9IN PUSH
Also known as: 783669001877, 93345, ILS93345

Specifications

Color: Natural
Length: 7.900 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 7.900 in