NATURAL 8" MTG HD CABLE TIES 100/BAG

Item #: 0604968

Cat #: 93340

UPC: 783669001792

$ 23.59 EA
Company wide:
0 in stock
ILS 93340 NATURAL 8IN MTG HD

Overview

ILS 93340 NATURAL 8IN MTG HD
Also known as: 783669001792, 93340, ILS93340

Specifications

Color: Natural
Length: 8 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 8 in