NATURAL 5.9" MTG HD CABLE TIE100/BAG

Item #: 0604965

Cat #: 93320

UPC: 783669001778

$ 18.27 EA
Company wide:
0 in stock
ILS 93320 NATURAL 5.9IN MTG H

Overview

ILS 93320 NATURAL 5.9IN MTG H
Also known as: 783669001778, 93320, ILS93320

Specifications

Color: Natural
Length: 5.900 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 5.900 in