NATURAL 4.5" MTG HD CABLE TIE100/BAG

Item #: 0604933

Cat #: 93310

UPC: 783669001754

$ 13.44 EA
Company wide:
0 in stock
ILS 93310 NATURAL 4.5IN MTG H

Overview

ILS 93310 NATURAL 4.5IN MTG H
Also known as: 783669001754, 93310, ILS93310

Specifications

Color: Natural
Length: 4.500 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 4.500 in