UV BLACK 28" CABLE TIE 500/BAG

Item #: 0604921

Cat #: 93285D

UPC: 783669001549

$ 655.95 EA
Company wide:
0 in stock
ILS 93285D UV BLACK 28IN CABL

Overview

ILS 93285D UV BLACK 28IN CABL
Also known as: 783669001549, 93285D, ILS93285D

Specifications

Length: 28 in
Color: Black
Material: Nylon
Standards: California Proposition 65
Length: 28 in
Material: Nylon
Color: Black
Standards: California Proposition 65