PLATT logo

Combination Coupling, EMT to Flex, 1 inch, Zinc Die Cast

Item #: 0604901
Cat #: 8630
UPC: 018997086303
$ 14.42 EA
Company wide:
82 in stock
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw Emt To Flex, Trade Size: 1 inch, Material: Zinc Die Cast

Overview

Conduit Hardware, Couplings, Armored Cable, Type: Set-screw Emt To Flex, Trade Size: 1 inch, Material: Zinc Die Cast
Combination coupling 1" EMT to flex. Zinc die-cast. Cable range of 1.25 to 1.37.
Also known as: 018997086303, 8630, ARL8630, from to

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)