UV BLACK 14.6" CABLE TIE 1000/BAG

Item #: 0604899

Cat #: 93260M

UPC: 783669001464

$ 270.97 EA
Company wide:
0 in stock
ILS 93260M UV BLACK 14.6IN CA

Overview

ILS 93260M UV BLACK 14.6IN CA
Also known as: 783669001464, 93260M, ILS93260M

Specifications

Color: Black
Material: Nylon
Length: 14.600 in
Standards: California Proposition 65
Color: Black
Length: 14.600 in
Material: Nylon
Standards: California Proposition 65