UV BLACK 14.6" CABLE TIE 100/BAG

Item #: 0604896

Cat #: 93260

UPC: 783669001457

$ 27.51 EA
Company wide:
0 in stock
ILS 93260 UV BLACK 14.6IN CAB

Overview

ILS 93260 UV BLACK 14.6IN CAB
Also known as: 783669001457, 93260, ILS93260

Specifications

Color: Black
Length: 4.600 in
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Length: 4.600 in