Wing Push Mt. Tie, Ladder Style, Releasa

Item #: 0604895

Cat #: PRLWP50S-D30

UPC: 074983568437

$ 0.40 EA
Company wide:
0 in stock
Pan-Ty® releasable ladder wing push mount tie, standard cross section, 7.1 (180mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® releasable ladder wing push mount tie, standard cross section, 7.1 (180mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983568437, PRLWP50S-D30, PDTPRLWP50SD30

Specifications

Color: Black
Material: Nylon
Length: 7.100 in
Color: Black
Length: 7.100 in
Material: Nylon