UV BLACK 11.8" CABLE TIE 1000/BAG

Item #: 0604894

Cat #: 93250M

UPC: 783669001426

$ 189.52 EA
Company wide:
0 in stock
ILS 93250M UV BLACK 11.8IN CA

Overview

ILS 93250M UV BLACK 11.8IN CA
Also known as: 783669001426, 93250M, ILS93250M

Specifications

Color: Black
Material: Nylon
Length: 11.800 in
Standards: California Proposition 65
Color: Black
Length: 11.800 in
Material: Nylon
Standards: California Proposition 65