Wing Push Mt. Tie, Ladder Style, Releasa

Item #: 0604893

Cat #: PRLWP30S-D30

UPC: 074983568420

$ 0.39 EA
Company wide:
0 in stock
Pan-Ty® releasable ladder wing push mount tie, standard cross section, 4.7 (119mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® releasable ladder wing push mount tie, standard cross section, 4.7 (119mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983568420, PRLWP30S-D30, PDTPRLWP30SD30

Specifications

Color: Black
Material: Nylon
Length: 4.700 in
Color: Black
Length: 4.700 in
Material: Nylon