UV BLACK 11.8" CABLE TIE 100/BAG

Item #: 0604892

Cat #: 93250

UPC: 783669001419

$ 21.95 EA
Company wide:
0 in stock
ILS 93250 UV BLACK 11.8IN CAB

Overview

ILS 93250 UV BLACK 11.8IN CAB
Also known as: 783669001419, 93250, ILS93250

Specifications

Color: Black
Length: 11.800 in
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Length: 11.800 in