Liquidtight Connector, 45°, 2", PVC Coated Steel

Item #: 0604888

Cat #: PR5347

UPC: 784011208715

$ 641.31 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 45° Angle, Size: 2 inch, Material: PVC Coated Steel.

Overview

Liquidtight Connector, 45° Angle, Size: 2 inch, Material: PVC Coated Steel.

PVC coated liquid tight connectors, available with or without ground, are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.

Also known as: 784011208715, PR5347, RRYPR5347

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel