ORANGE 8" CABLE TIE 100/BAG

Item #: 0604879

Cat #: 93230-OR

UPC: 783669001747

$ 11.83 EA
Company wide:
0 in stock
ILS 93230-OR ORANGE 8IN CABLE

Overview

ILS 93230-OR ORANGE 8IN CABLE
Also known as: 783669001747, 93230-OR, ILS93230OR

Specifications

Color: Orange
Length: 8 in
Material: Nylon
Standards: California Proposition 65
Color: Orange
Material: Nylon
Length: 8 in
Standards: California Proposition 65