BLUE 8" CABLE TIE 100/BAG

Item #: 0604857

Cat #: 93230-BL

UPC: 783669001723

$ 10.96 EA
Company wide:
0 in stock
ILS 93230-BL BLUE 8IN CABLE T

Overview

ILS 93230-BL BLUE 8IN CABLE T
Also known as: 783669001723, 93230-BL, ILS93230BL

Specifications

Color: Blue
Length: 8 in
Material: Nylon
Standards: California Proposition 65
Color: Blue
Material: Nylon
Length: 8 in
Standards: California Proposition 65