UV BLACK 4" CABLE TIE 1000/BAG

Item #: 0604835

Cat #: 93210M

UPC: 783669001297

$ 45.96 EA
Company wide:
0 in stock
ILS 93210M UV BLACK 4IN CABLE

Overview

ILS 93210M UV BLACK 4IN CABLE
Also known as: 783669001297, 93210M, ILS93210M

Specifications

Color: Black
Length: 4 in
Material: Nylon
Standards: California Proposition 65
Color: Black
Material: Nylon
Length: 4 in
Standards: California Proposition 65