UV BLACK 4" CABLE TIE 100/BAG

Item #: 0604829

Cat #: 93210

UPC: 783669001280

$ 5.22 EA
Company wide:
0 in stock
ILS 93210 UV BLACK 4IN CABLE

Overview

ILS 93210 UV BLACK 4IN CABLE
Also known as: 783669001280, 93210, ILS93210

Specifications

Color: Black
Length: 4 in
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Length: 4 in