NATURAL 36.5" H/D CABLE TIE50/BAG

Item #: 0604815

Cat #: 93195

UPC: 783669001570

$ 69.99 EA
Company wide:
0 in stock
ILS 93195 NATURAL 36.5IN H/D

Overview

ILS 93195 NATURAL 36.5IN H/D
Also known as: 783669001570, 93195, ILS93195

Specifications

Color: Natural
Standards: California Proposition 65
Length: 36.500 in
Color: Natural
Length: 36.500 in
Standards: California Proposition 65