NATURAL 22" SUPER H/D CABLE TIE 100/BAG

Item #: 0604812

Cat #: 93190

UPC: 783669001617

$ 220.37 EA
Company wide:
0 in stock
ILS 93190 NATURAL 22IN SUPER

Overview

ILS 93190 NATURAL 22IN SUPER
Also known as: 783669001617, 93190, ILS93190

Specifications

Color: Natural
Length: 22 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 22 in