NATURAL 28" CABLE TIE 500/BAG

Item #: 0604806

Cat #: 93185D

UPC: 783669001525

$ 655.95 EA
Company wide:
0 in stock
ILS 93185D NATURAL 28IN CABLE

Overview

ILS 93185D NATURAL 28IN CABLE
Also known as: 783669001525, 93185D, ILS93185D

Specifications

Color: Natural
Length: 28 in
Material: Nylon
Standards: California Proposition 65
Color: Natural
Material: Nylon
Length: 28 in
Standards: California Proposition 65