NATURAL 14.5" CABLE TIE 100/BAG

Item #: 0604793

Cat #: 93170

UPC: 783669001471

$ 50.89 EA
Company wide:
0 in stock
Documents & Guides
ILS 93170 NATURAL 14.5IN CABL

Overview

ILS 93170 NATURAL 14.5IN CABL
Also known as: 783669001471, 93170, ILS93170

Specifications

Color: Natural
Length: 14.500 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 14.500 in