NATURAL 14.6" CABLE TIE 100/BAG

Item #: 0604789

Cat #: 93160

UPC: 783669001433

Call for price
Company wide:
0 in stock
ILS 93160 NATURAL 14.6IN CABL

Overview

ILS 93160 NATURAL 14.6IN CABL
Also known as: 783669001433, 93160, ILS93160

Specifications

Color: Natural
Length: 14.600 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 14.600 in