NATURAL 11.8" CABLE TIE 100/BAG

Item #: 0604784

Cat #: 93150

UPC: 783669001396

$ 21.38 EA
Company wide:
0 in stock
ILS 93150 NATURAL 11.8IN CABL

Overview

ILS 93150 NATURAL 11.8IN CABL
Also known as: 783669001396, 93150, ILS93150

Specifications

Color: Natural
Length: 11.800 in
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Length: 11.800 in