Safety Switch, 100A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 0604777

Cat #: DT463URK

UPC: 782113620640

$ 7374.70 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 4-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

100 Amp, 4-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782113620640, DT463URK, CUTDT463URK

Specifications

Volts DC: 250
Amps: 100
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 100
Poles: 4
IP/NEMA Rating: NEMA 3R