NATURAL 5.7" CABLE TIE 100/BAG

Item #: 0604769

Cat #: 93120

UPC: 783669001303

$ 7.76 EA
Company wide:
0 in stock
ILS 93120 NATURAL 5.7IN CABLE

Overview

ILS 93120 NATURAL 5.7IN CABLE
Also known as: 783669001303, 93120, ILS93120

Specifications

Color: Natural
Standards: California Proposition 65
Length: 5.700 in
Color: Natural
Length: 5.700 in
Standards: California Proposition 65