YELLOW 4" CABLE TIE 100/BAG

Item #: 0604768

Cat #: 93110-Y

UPC: 783669001693

$ 5.08 EA
Company wide:
0 in stock
ILS 93110-Y YELLOW 4IN CABLE

Overview

ILS 93110-Y YELLOW 4IN CABLE
Also known as: 783669001693, 93110-Y, ILS93110Y

Specifications

Length: 4 in
Material: Nylon
Standards: California Proposition 65
Color: Yellow
Length: 4 in
Standards: California Proposition 65
Material: Nylon
Color: Yellow