RED 4" CABLE TIE 100/BAG

Item #: 0604767

Cat #: 93110-R

UPC: 783669001655

$ 4.70 EA
Company wide:
0 in stock
ILS 93110-R RED 4IN CABLE TIE

Overview

ILS 93110-R RED 4IN CABLE TIE
Also known as: 783669001655, 93110-R, ILS93110R

Specifications

Color: Red
Length: 4 in
Material: Nylon
Standards: California Proposition 65
Color: Red
Material: Nylon
Length: 4 in
Standards: California Proposition 65