BLUE 4" CABLE TIE 100/BAG

Item #: 0604762

Cat #: 93110-BL

UPC: 783669001716

$ 5.22 EA
Company wide:
0 in stock
ILS 93110-BL BLUE 4IN CABLE T

Overview

ILS 93110-BL BLUE 4IN CABLE T
Also known as: 783669001716, 93110-BL, ILS93110BL

Specifications

Color: Blue
Length: 4 in
Material: Nylon
Standards: California Proposition 65
Color: Blue
Material: Nylon
Length: 4 in
Standards: California Proposition 65