19w European Fluorescent

Item #: 0604718

Cat #: TL-D 18W/840 JIS 1SL

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
PHI TLD18W/840 LAMP

Overview

PHI TLD18W/840 LAMP
Also known as: TL-D 18W/840 JIS 1SL, PHITLD18W840

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Lumens: 1450
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Wattage: 18
Color Rendering Index (CRI): 82
Lumens: 1450
Dimmable: No
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)