10W T3 Halogen Lamp, Frosted

Item #: 0604709

Cat #: S1908

UPC: 045923019081

Company wide:
0 in stock
Documents & Guides
10 Watt; Halogen; T3; Frosted; 2000 Average rated hours; 108 Lumens; Bi Pin G4 Base; 12 Volt

Overview

10 Watt; Halogen; T3; Frosted; 2000 Average rated hours; 108 Lumens; Bi Pin G4 Base; 12 Volt
Also known as: 045923019081, S1908, SATS1908

Specifications

Lumens: 108
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 10
Shape: T3 (Tubular)
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G4)
Lumens: 108
Volts AC: 12
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Wattage: 10
Color: Frosted
Dimmable: Yes
Base: 2-Pin (G4)