Pull-It Cable Puller, 3,000 lbs

Item #: 0604608

Cat #: M3K

UPC: 032886864469

$ 3499.99 EA
Company wide:
2 in stock
Cable Puller, Pull-It 3000, Pull Force: 3,000 lbs, No Anchoring & Attaches to Truck Receiver Hitch, Includes: (8) Conduit Adapters (1'-4"). Does not include Super Hawg. Requires: Milwaukee Super Hawg Two Speed Drill (1680-20)

Overview

Cable Puller, Pull-It 3000, Pull Force: 3,000 lbs, No Anchoring & Attaches to Truck Receiver Hitch, Includes: (8) Conduit Adapters (1'-4"). Does not include Super Hawg. Requires: Milwaukee Super Hawg Two Speed Drill (1680-20)

Maxis® 3K (no motor) - includes conduit adaptors 1" - 4" & PC100

Also known as: 032886864469, M3K, SWCM3K, tugger, Wood chuck

Specifications

Standards: California Proposition 65
Weight Capacity: 3000 lbs
Standards: California Proposition 65
Weight Capacity: 3000 lbs