Electrical Box, 1-Gang, Non-Metallic

Item #: 0604606

Cat #: 9318

UPC: 085339101406

$ 2.36 EA
Company wide:
141 in stock
Electrical Box, 1-Gang, For Use with Non-Metallic Sheathed Cable, Depth: 2". Cubic Inches: 12.8"

Overview

Electrical Box, 1-Gang, For Use with Non-Metallic Sheathed Cable, Depth: 2". Cubic Inches: 12.8"
Also known as: 085339101406, 9318, ALL9318

Specifications

Mounting: Surface
Depth: 2 in
Gangs: 1
Cubic Inches: 12.800 in³
Mounting: Surface
Gangs: 1
Depth: 2 in
Cubic Inches: 12.800 in³