PatchRunner End Panel for 96" High (2438

Item #: 0604601

Cat #: PREP96B1

UPC: 074983964499

Call for price
Company wide:
0 in stock
Documents & Guides
The Panduit® PatchRunner® End Panel provides a professional, clean aesthetic by closing off the end row of Panduit PRV 96in managers. 52RU, Black, 1pc.

Overview

The Panduit® PatchRunner® End Panel provides a professional, clean aesthetic by closing off the end row of Panduit PRV 96in managers. 52RU, Black, 1pc.
Also known as: 074983964499, PREP96B1, PDTPREP96B1

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel