PatchRunner 8" (203mm) Dual Hinge Door f

Item #: 0604599

Cat #: PRD896

UPC: 074983020706

Call for price
Company wide:
0 in stock
PatchRunner 8" (203mm) Dual Hinge Door fThe Panduit® PatchRunner® Dual-Hinged Door protects cables in the vertical channel with a professional, clean aesthetic. The door be opened to the left or right for easy access. For use with PRV managers only. 52RU, Black, 1pc.

Overview

PatchRunner 8" (203mm) Dual Hinge Door fThe Panduit® PatchRunner® Dual-Hinged Door protects cables in the vertical channel with a professional, clean aesthetic. The door be opened to the left or right for easy access. For use with PRV managers only. 52RU, Black, 1pc.
Also known as: 074983020706, PRD896, PDTPRD896

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum