PatchRunner 15" (381mm) Dual Hinge Door

Item #: 0604591

Cat #: PRD15

UPC: 074983020775

Call for price
Company wide:
0 in stock
The Panduit® PatchRunner® Dual-Hinged Door protects cables in the vertical channel with a professional, clean aesthetic. The door be opened to the left or right for easy access. For use with PRV managers only. 45RU, Black, 1pc.

Overview

The Panduit® PatchRunner® Dual-Hinged Door protects cables in the vertical channel with a professional, clean aesthetic. The door be opened to the left or right for easy access. For use with PRV managers only. 45RU, Black, 1pc.
Also known as: 074983020775, PRD15, PDTPRD15

Specifications

Color: Black
Type: Dual-Hinged
Material: Aluminum
Color: Black
Material: Aluminum
Type: Dual-Hinged