PatchRunner 10" (254mm) Dual Hinge Door

Item #: 0604583

Cat #: PRD1096

UPC: 074983020713

Call for price
Company wide:
0 in stock
The Panduit® PatchRunner® Dual-Hinged Door protects cables in the vertical channel with a professional, clean aesthetic. The door be opened to the left or right for easy access. For use with PRV managers only. 52RU, Black, 1pc.

Overview

The Panduit® PatchRunner® Dual-Hinged Door protects cables in the vertical channel with a professional, clean aesthetic. The door be opened to the left or right for easy access. For use with PRV managers only. 52RU, Black, 1pc.
Also known as: 074983020713, PRD1096, PDTPRD1096

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum