This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
OZ-Gedney Type CGA Straight Strain Relief Cord Grip Connector, Size: 3/4 IN, Conductor Range: 0.625 - 0.75 IN, Copper-Free Aluminum, 90 DEG C, Connection: Tapered MNPT Hub, 0.81 IN Throat Inside Diameter, 9/16 IN Thread Length, Dimensions: 1-1/
Overview
OZ-Gedney Type CGA Straight Strain Relief Cord Grip Connector, Size: 3/4 IN, Conductor Range: 0.625 - 0.75 IN, Copper-Free Aluminum, 90 DEG C, Connection: Tapered MNPT Hub, 0.81 IN Throat Inside Diameter, 9/16 IN Thread Length, Dimensions: 1-1/
Also known as: 783126085679, CGA75750, OZGCGA75750
Specifications
| Diameter: | 3/4 in |
| Material: | Aluminum |
| Diameter: | 3/4 in |
| Material: | Aluminum |