K Frame Flexible Shaft Length 5 FT

Item #: 0604495

Cat #: F3S05C

UPC: 782114339589

$ 1486.30 EA
Company wide:
0 in stock
Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 5 feet Shaft, NEMA 1/3R/12, Used with K-Frame

Overview

Eaton MCCB Series C: Handle Mechanisms, Flex Shaft Handle Mechanism, 5 feet Shaft, NEMA 1/3R/12, Used with K-Frame

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114339589, F3S05C, CUTF3S05C

Specifications

Mounting: Flange
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Mounting: Flange
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12