Elbow 90-Degree Tee-Cross, 10.00x10.00, Gray, Steel
Item #: 0604487
Cat #: F1010G90TX
UPC: 783510451905
$ 372.91 EA
Company wide:
0
in stock
Documents & Guides
Painted 90-Degree Elbow-Tee-Crosses can be used as a tee or cross for left or right 90-degree turns. This 90-Degree Elbow-Tee-Cross, F1010G90TX item measures 10.00x10.00 inches with a material of Steel colored Gray.
Overview
Painted 90-Degree Elbow-Tee-Crosses can be used as a tee or cross for left or right 90-degree turns. This 90-Degree Elbow-Tee-Cross, F1010G90TX item measures 10.00x10.00 inches with a material of Steel colored Gray.
Forms left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.
Also known as: 783510451905, F1010G90TX, HOFF1010G90TX
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Width: | 10 in |
| Material: | Steel |
| Height: | 10 in |
| Angle: | 90° |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 10 in |
| Height: | 10 in |
| Color: | Gray |
| Material: | Steel |
| Angle: | 90° |