Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC, CB

Item #: 0604484

Cat #: BR2100H

UPC: 786676002424

$ 251.91 EA
Company wide:
3 in stock
100 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.

Overview

100 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676002424, BR2100H, CUTBR2100H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR