Adjustable Ring, Diameter: 6", Non-Metallic

Item #: 0604458
Cat #: 68-PAR
UPC: 785991600247
$ 32.67 EA
Company wide:
0 in stock

Overview

Adjustable Ring, Diameter: 6 Inch, Includes Pigtails and Clips, Non-Metallic
Also known as: 785991600247, 68-PAR, STL68PAR

Specifications

Color: Gray
Diameter: 6 in
Color: Gray
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)