45MM 3 PHASE FUSE HOLDER CC FUSES

Item #: 0604389

Cat #: OPM-NG-SC3

UPC: 051712674171

$ 239.50 EA
Company wide:
0 in stock
Documents & Guides
30A 600V Class CC Optima Fuseholder, 45mm Width

Overview

30A 600V Class CC Optima Fuseholder, 45mm Width
Also known as: 051712674171, OPM-NG-SC3, BUSOPMNGSC3

Specifications

Amps: 30
Amps: 30