This product has been discontinued.

Circuit Breaker, Miniature, DIN Rail Mount, 20A, 1P, 480Y/277VAC
Item #: 0604376
Cat #: S201-K20
UPC: 016779507282
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Miniature Circuit Breaker, 20 Amps, 480Y/277V AC. K - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.
Overview
Miniature Circuit Breaker, 20 Amps, 480Y/277V AC. K - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+N,4P), breaking capacities (up to 6 kA at 230/400 V AC) and rated currents (up to 63A). All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.
Also known as: 016779507282, S201-K20, ABBS201K20
Specifications
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Amps: | 20 |
| Poles: | 1 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 6 kA |
| Volts AC: | 277 |
| Amps: | 20 |
| Type: | Trip Curve K |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Interrupt Rating AC: | 6 kA |