Slide Dimmer, 1000W, Incandescent, Nova T, Almond

Item #: 0604329

Cat #: NT-1000-AL

UPC: 027557092678

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Almond

Overview

Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Almond

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W inalmond

Also known as: 027557092678, NT-1000-AL, LUTNT1000AL

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Type: Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Light Technology: Halogen
Volts AC: 120
Poles: 1
Dimmable: Yes
Family / Style: Nova T